https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-5-8-10-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzOXxpbWFnZS9qcGVnfGFEUTNMMmcyWlM4eE1ESTVNelE0TWpFeU56TTVNQzlKVGtSWVdGaENURlJZV0ZoZlZsODFYemhmTVRCZk16QXdlRE13TUM1cWNHY3w3MjMzYzMwN2QyMTdkZjczOGY0ZWVmY2RiNmJlMTY0OGQ3ODVjMTdiMjFmNzI4OWNmODRhNjEzZDEzMDBkYzc3
MEGADYNE GROUP
MEGADYNE GROUP
25X1950LI
MEGADYNE GROUP MEGADYNE GROUP
Description
25X1950LI V BELT ; 25MM W 2010MM OUTSIDE LG
V-Belt; 25X Series; 2051MM Belt Outside Length; 25MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
25X1950LI
BDI #
535054
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/25X1950LI/p/535054
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041021573
Product Group - BDI
M02356
Belt Series
25X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
25X1950LI
Long Description
V-Belt; 25X Series; 2051MM Belt Outside Length; 25MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Outside Length
80.748 Inch | 2051 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh