

MEGADYNE GROUP
MEGADYNE GROUP
25X2700LI
MEGADYNE GROUP MEGADYNE GROUP
Description
25X2700LI V BELT ; 25MM W 2760MM OUTSIDE LG
V-Belt; 25X Series; 2801MM Belt Outside Length; 25MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
25X2700LI
BDI #
535057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/25X2700LI/p/535057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041318925
Product Group - BDI
M02356
Belt Series
25X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Long Description
V-Belt; 25X Series; 2801MM Belt Outside Length; 25MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
110.276 Inch | 2801 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh