

MEGADYNE GROUP
MEGADYNE GROUP
2RA41
MEGADYNE GROUP MEGADYNE GROUP
Description
2RA41 MULTI BANDED V-BELT
V-Belt; A Series; Banded Belt Style; 43" Belt Outside Length; 1" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
2RA41
BDI #
17107061
Details
35.52
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2RA41/p/17107061
Your Price
$ 35.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
A
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Long Description
V-Belt; A Series; Banded Belt Style; 43" Belt Outside Length; 1" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
43 Inch | 1092.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh