

GATES
GATES
3/5M1000JB
GATES GATES
Description
3/5M1000JB V-BELT ; 3STRAND 5M SEC 1000MM
V-Belt; 5M Series; Banded Belt Style; 1000MM Belt Outside Length; 15MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
89123100
BDI #
1103071
Details
225.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-5M1000JB/p/1103071
Your Price
$ 225.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.05
EAN
0072053261851
Product Group - BDI
M02356
Belt Series
5M
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
35M1000JB
Manufacturer Internal Number
8912-3100
Weight / LBS
0.1
Long Description
V-Belt; 5M Series; Banded Belt Style; 1000MM Belt Outside Length; 15MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Outside Length
39.37 Inch | 1000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh