https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3BND-3-5-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNjB8aW1hZ2UvanBlZ3xhR1E1TDJoaE15OHhNRFF3T0RrMU1EWXlPRE00TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZNMEpPUkY4elh6VmZPRlpmTXpBd2VETXdNQzVxY0djfGE0MWM2ZTJkMDA2ZTEwY2QwMjU5M2Q5MDdhZWRjN2U2NmI3YmIxOTNjN2RhY2IyZmRiZmI0OTdkY2RkNDAxZWI
GATES
GATES
3/5V750
GATES GATES
Description
3/5V750 V-BELT ; 5V 75" OL 5/8" BELT W
V-Belt; 5V Series; Banded Belt Style; 75" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
93863075
BDI #
1103161
Details
462.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-5V750/p/1103161
Your Price
$ 462.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.86
EAN
0072053263107
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/5V750
Manufacturer Internal Number
9386-3075
Weight / LBS
4.33
Long Description
V-Belt; 5V Series; Banded Belt Style; 75" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
75 Inch | 1905 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh