

BANDO
BANDO
3-7MS2300
BANDO BANDO
Description
3-7MS2300 COMBO V-BELT
V-Belt; 7M Series; Banded Belt Style; 2300MM Belt Outside Length; 21MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
3-7MS2300
BDI #
137034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-7MS2300/p/137034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.238
EAN
0649717417864
Product Group - BDI
M02356
Belt Series
7M
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Banflex | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
37MS2300
Weight / LBS
0.532
Long Description
V-Belt; 7M Series; Banded Belt Style; 2300MM Belt Outside Length; 21MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.827 Inch | 21 Millimeter
Belt Outside Length
90.551 Inch | 2300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh