https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TP-3BNDCG-AX-BX-CXDX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDV8aW1hZ2UvanBlZ3xhRGt5TDJobE1TOHhNRFF3T1RRMU9UQTRPVFF6T0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlVVUY4elFrNUVRMGRmUVZoZlFsaGZRMWhFV0Y4ek1EQjRNekF3TG1wd1p3fDM0NDA4OWQ2Mjc2MGZkMDJlZGY1MGU1YzgyOWUzYjg2YjJmY2U2ZWQ3YTc1NzUzOTBhNzdmMThlN2I5ZDNkMmU
GATES
GATES
3/BX158
GATES GATES
Description
3/BX158 V-BELT ; 161" BELT OC 21/32" BELT W
V-Belt; BX Series; Banded Cogged Belt Style; 161" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90983158
BDI #
20102011
Details
381.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-BX158/p/20102011
Your Price
$ 381.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.57
EAN
0072053232745
Product Group - BDI
M02356
Belt Series
BX
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/BX158 ; 3/X17X4013Li
Weight / LBS
0.1
Long Description
V-Belt; BX Series; Banded Cogged Belt Style; 161" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
161 Inch | 4089.4 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh