

21566921
Drive Belts V-Belts
BESTORQ
BESTORQ
3/BX60
BESTORQ BESTORQ
Description
3/BX60 CLASSICAL COGGED V-BELT ; 0.66" TOP WID X 0.43" THK X60" IL
V-Belt; Cogged; 63" Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material; B Series
Part #
3/BX60
BDI #
21566921
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-BX60/p/21566921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.189
EAN
0840249614701
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Product Detail
V-Belt
Product Specification
Cogged; 63" Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material; B Series
Long Description
V-Belt; Cogged; 63" Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material; B Series