https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-3BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxODN8aW1hZ2UvanBlZ3xhRFV3TDJobVppOHhNRFF3T0RrMU5EVTVNek14TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4elFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8NTMwMzQzMTZiOTY2NDQ0OWU1ZmU0ZGM0YjgwODFlNmU3ZmUwZDU4ZTQ3ZmRlNGI5YmMwZTgwMTQ4OWE3NTJkZA
GATES
GATES
3/C75
GATES GATES
Description
3/C75 V-BELT
V-Belt; C Series; Banded Belt Style; 79" Belt Outside Length; 2-5/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90943075
BDI #
1103520
Details
340.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-C75/p/1103520
Your Price
$ 340.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.9
EAN
0072053259742
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/C75 ; 3/22X1900Li
Manufacturer Internal Number
9094-3075
Weight / LBS
6.78
Long Description
V-Belt; C Series; Banded Belt Style; 79" Belt Outside Length; 2-5/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
79 Inch | 2006.6 Millimeter
Belt Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh