CONTINENTAL
CONTINENTAL
3/CX90-A ; 3/X22X2286Li
CONTINENTAL CONTINENTAL
Description
3/CX90 ; HY-T TORQUE TEAM BELT
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 94"-2374MM Belt Outside Length; 2-5/8"-66MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20040355
BDI #
398482
Details
497.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-CX90-A-;-3-X22X2286Li/p/398482
Your Price
$ 497.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.378
EAN
0037256051487
Product Group - BDI
M02356
Belt Series
CX | X22X
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3/CX90
Weight / LBS
6.1
Long Description
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 94"-2374MM Belt Outside Length; 2-5/8"-66MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
94 Inch | 2374 Millimeter
Belt Width
2.625 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh