https://www.bdiexpress.com/medias/INDDODBLTXXX-V-2LR-3LR-5LR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Mjh8aW1hZ2UvanBlZ3xhR0psTDJoaVpDOHhNRFF5TWpRMU56QTNNelk1TkM5SlRrUkVUMFJDVEZSWVdGaGZWbDh5VEZKZk0weFNYelZNVWw4ek1EQjRNekF3TG1wd1p3fDM1NWU2OWI0OThmMGEyNDExYjQ4MzkzMGE4Y2UyZWRjNGZjNjBmOGE3OGYzMTY3YWM3OWQxOTgzOGYzYjEyN2U
DODGE
DODGE
3L440
DODGE DODGE
Description
3L440 FHP V-BELT
V-Belt; 3L Series; 44" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
108179
BDI #
253725
Details
14.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3L440/p/253725
Your Price
$ 14.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.091
EAN
0782475068876
Product Group - BDI
M02356
Belt Series
3L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Long Description
V-Belt; 3L Series; 44" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
44 Inch | 1117.6 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh