Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3L580K https://www.bdiexpress.com/medias/INDCRLBLTXXX-V-3LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU4MjJ8aW1hZ2UvanBlZ3xhRE0wTDJoak55OHhNREUyTXpJeE1ETXlNVGsxTUM5SlRrUkRVa3hDVEZSWVdGaGZWbDh6VEV0Zk16QXdlRE13TUM1cWNHY3xkNDI4NDE0Y2ZiMGY0YjhkNzQ2M2ZkOWI2OWRjNWU4N2RiNDQ3YWU1MTMyYThiNjI0NTJkMjQ1MDVmNjJiYmJm
20656210 Drive Belts V-Belts 

TIMKEN TIMKEN

3L580K

Description

3L580K V-BELT ; ARAMAX XTRA DUTY 101745648

V-Belt; 3L Series; 58" Belt Outside Length; 3/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material

Part #

3L580K

BDI #
20656210

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.079
EAN
0038244268207
Product Group - BDI
M02356
Belt Series
3L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Aramax | Extra Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Long Description
V-Belt; 3L Series; 58" Belt Outside Length; 3/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
58 Inch | 1473.2 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh