https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzZ8aW1hZ2UvanBlZ3xhR0ppTDJnMk1pOHhNRFU0TnpJd09UYzJNRGM1T0M5SlRrUllXRmhDVEZSWVdGaGZWbDgxVFY4M1RWOHhNVTFmTXpBd2VETXdNQzVxY0djfDViYzExMTdjODRiNGY2MmRjNGYxYzg5ZTAwNTg3MDEwYTczMzU1ZjkzMDI4NDU5NjY4YjdiYjNkNzgwOTliOTU
CONTINENTAL
CONTINENTAL
3M272
CONTINENTAL CONTINENTAL
Description
NOT AVAILABLE IN CA
V-Belt; 3M Series; 272MM Belt Outside Length; 3MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Part #
20082235
BDI #
407972
Details
18.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3M272/p/407972
Your Price
$ 18.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0037256144134
Product Group - BDI
M02356
Belt Series
3M
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Ribbed Top | Neothane
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
0.005
Long Description
V-Belt; 3M Series; 272MM Belt Outside Length; 3MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
10.709 Inch | 272 Millimeter
Belt Width
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh