https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2N3xpbWFnZS9qcGVnfGFEWTNMMmhtTlM4eE1EUXdPRGswTmpjeU9EazVNQzlKVGtSSFFWUkNURlJZV0ZoZlZsOVRVRkpmU0VOZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3w1Yzc0ZTRkYzE1ZDllNzc3MTU0OTMyOTBlYjUxZWI2MWE4NzlkOWUyNmY0NzkyMTJmOTg2NDBiMzAyYWM0OTIy
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2N3xpbWFnZS9qcGVnfGFEWTNMMmhtTlM4eE1EUXdPRGswTmpjeU9EazVNQzlKVGtSSFFWUkNURlJZV0ZoZlZsOVRVRkpmU0VOZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3w1Yzc0ZTRkYzE1ZDllNzc3MTU0OTMyOTBlYjUxZWI2MWE4NzlkOWUyNmY0NzkyMTJmOTg2NDBiMzAyYWM0OTIy
GATES
GATES
3V265
GATES GATES
Description
3V265 V-BELT ; 3V 26-1/2" OL
V-Belt; 3V Series; 26-1/2" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
93320265
BDI #
1105656
Details
34.61
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3V265/p/1105656
Your Price
$ 34.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.057
EAN
0072053274110
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3V265
Manufacturer Internal Number
9332-0265
Weight / LBS
0.14
Long Description
V-Belt; 3V Series; 26-1/2" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Outside Length
26.5 Inch | 673.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

