![3VX280](/medias/INDDODBLTXXX-V-CG-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NzN8aW1hZ2UvanBlZ3xhREV3TDJoa1ppOHhNRFF5TWpRMU5qSTFORFE1TkM5SlRrUkVUMFJDVEZSWVdGaGZWbDlEUjE4elZsaGZOVlpZWHpoV1dGOHpNREI0TXpBd0xtcHdad3xkNTM0OTk3NTQxMDE5MjEzZjQ3MzJlM2ZjYTg3ZDdhMTAzMzU3YzRjODlmYzRhODdiYjAwNzNmN2EyZGJlMTRl)
![3VX280](/medias/INDDODBLTXXX-V-CG-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NzN8aW1hZ2UvanBlZ3xhREV3TDJoa1ppOHhNRFF5TWpRMU5qSTFORFE1TkM5SlRrUkVUMFJDVEZSWVdGaGZWbDlEUjE4elZsaGZOVlpZWHpoV1dGOHpNREI0TXpBd0xtcHdad3xkNTM0OTk3NTQxMDE5MjEzZjQ3MzJlM2ZjYTg3ZDdhMTAzMzU3YzRjODlmYzRhODdiYjAwNzNmN2EyZGJlMTRl)
DODGE
DODGE
3VX280
DODGE DODGE
Description
3VX280 V-BELT
V-Belt; 3VX Series; Cogged Belt Style; 28" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
107151
BDI #
252933
Details
22.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3VX280/p/252933
Your Price
$ 22.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.054
EAN
0782475060092
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Long Description
V-Belt; 3VX Series; Cogged Belt Style; 28" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Outside Length
28 Inch | 711.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh