4/5VX800 https://www.bdiexpress.com/medias/INDOPTXXXXXX-3VX-5VX-NX-XPA-B-C-Z-4B-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4OXxpbWFnZS9qcGVnfGFHTTJMMmd5WVM4eE1Ea3hORE01TVRFek1ERTBNaTlKVGtSUFVGUllXRmhZV0ZoZk0xWllYelZXV0Y5T1dGOVlVRUZmUWw5RFgxcGZORUpmTXpBd2VETXdNQzVxY0djfDlhMzNlMmE0MjM2MGExNzVmMjA0ZDA4ZTZlZmQxN2U5ZGQ1MTY5Y2Y1M2NhNTdiYjQzYWY5NDYxM2IzZTk1MzU
1066749 Drive Belts V-Belts 

OPTIBELT OPTIBELT

4/5VX800

Description

4/5VX800 V-BELT ; SUPER KBX POWER RAW EDGE NON RETURNABLE

V-Belt; 5VX Series; Banded Cogged Belt Style; 80" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

4/5VX800

BDI #
1066749
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
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.005
EAN
4014486284423
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
4/5VX800
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 80" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
80 Inch | 2032 Millimeter
Belt Width
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh