https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-4BND-3-5-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDZ8aW1hZ2UvanBlZ3xhR1JoTDJnNE9DOHhNRFF3T0RrMU5Ua3dOREF6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZORUpPUkY4elh6VmZPRlpmTXpBd2VETXdNQzVxY0djfDViMWM0N2JiYzFhZGVkMjMzZjIxYmQ1YWQ3YWFmMWE2Nzk3OTJmZWQ5MDk2YzI4N2I1YjIzMGE5ODRjODM0ODA
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-4BND-3-5-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDZ8aW1hZ2UvanBlZ3xhR1JoTDJnNE9DOHhNRFF3T0RrMU5Ua3dOREF6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZORUpPUkY4elh6VmZPRlpmTXpBd2VETXdNQzVxY0djfDViMWM0N2JiYzFhZGVkMjMzZjIxYmQ1YWQ3YWFmMWE2Nzk3OTJmZWQ5MDk2YzI4N2I1YjIzMGE5ODRjODM0ODA
GATES
GATES
4/8V1120
GATES GATES
Description
4/8V1120 V-BELT ; 4STRAND 8V 112" L
V-Belt; 8V Series; Banded Belt Style; 112" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
93874112
BDI #
1106091
Details
1824.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-8V1120/p/1106091
Your Price
$ 1,824.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
8.44
EAN
0072053279047
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4/8V1120
Manufacturer Internal Number
9387-4112
Weight / LBS
19.06
Long Description
V-Belt; 8V Series; Banded Belt Style; 112" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Outside Length
112 Inch | 2844.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

