https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-4BND-3-5-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDZ8aW1hZ2UvanBlZ3xhR1JoTDJnNE9DOHhNRFF3T0RrMU5Ua3dOREF6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZORUpPUkY4elh6VmZPRlpmTXpBd2VETXdNQzVxY0djfDViMWM0N2JiYzFhZGVkMjMzZjIxYmQ1YWQ3YWFmMWE2Nzk3OTJmZWQ5MDk2YzI4N2I1YjIzMGE5ODRjODM0ODA
GATES
GATES
4/8V2800
GATES GATES
Description
4/8V2800 V-BELT ; 4STRAND 8V 280" L
V-Belt; 8V Series; Banded Belt Style; 280" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
93874280
BDI #
1106107
Details
4341.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-8V2800/p/1106107
Your Price
$ 4,341.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
20.41
EAN
0072053279214
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4/8V2800
Manufacturer Internal Number
9387-4280
Weight / LBS
43.15
Long Description
V-Belt; 8V Series; Banded Belt Style; 280" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
280 Inch | 7112 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh