CONTINENTAL
CONTINENTAL
4/BX90-A ; 4/X17X2286Li
CONTINENTAL CONTINENTAL
Description
4/BX90 ; HY-T TORQUE TEAM BELT
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 93"-2355MM Belt Outside Length; 2-1/2"-68MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20040168
BDI #
398311
Details
343.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-BX90-A-;-4-X17X2286Li/p/398311
Your Price
$ 343.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.893
EAN
0037256050114
Product Group - BDI
M02356
Belt Series
BX | X17X
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
4/BX90
Weight / LBS
5.12
Long Description
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 93"-2355MM Belt Outside Length; 2-1/2"-68MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.5 Inch | 68 Millimeter
Belt Outside Length
93 Inch | 2355 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh