CONTINENTAL
CONTINENTAL
4/C162 ; 4/22X4100Li
CONTINENTAL CONTINENTAL
Description
4/C162 ; HY-T TORQUE TEAM BELT
V-Belt; C-22X Series; Banded Belt Style; 166"-4188MM Belt Outside Length; 3-1/2"-88MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20040426
BDI #
398546
Details
1023.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-C162-;-4-22X4100Li/p/398546
Your Price
$ 1,023.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
6.4
EAN
0037256052057
Product Group - BDI
M02356
Belt Series
C | 22X
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
4/C162
Weight / LBS
14.1
Long Description
V-Belt; C-22X Series; Banded Belt Style; 166"-4188MM Belt Outside Length; 3-1/2"-88MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.5 Inch | 88 Millimeter
Belt Outside Length
166 Inch | 4188 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh