CONTINENTAL
CONTINENTAL
4/C240 ; 4/22X6096Li
CONTINENTAL CONTINENTAL
Description
4/C240 ; HY-T TORQUE TEAM BELT
V-Belt; C-22X Series; Banded Belt Style; 242"-6184MM Belt Outside Length; 3-1/2"-88MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20040470
BDI #
398590
Details
1504.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-C240-;-4-22X6096Li/p/398590
Your Price
$ 1,504.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.32
EAN
0037256052293
Product Group - BDI
M02356
Belt Series
C | 22X
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
4/C240
Weight / LBS
20.53
Long Description
V-Belt; C-22X Series; Banded Belt Style; 242"-6184MM Belt Outside Length; 3-1/2"-88MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.5 Inch | 88 Millimeter
Belt Outside Length
242 Inch | 6184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh