

OPTIBELT
OPTIBELT
4/SPB5300
OPTIBELT OPTIBELT
Description
4/SPB5300 V-BELT ; NON-RETURNABLE KB WITH WEDGE
V-Belt; SPB Series; Banded Belt Style; 5322MM Belt Outside Length; 65.2MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
4/SPB5300
BDI #
1067487
Details
1166.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-SPB5300/p/1067487
Your Price
$ 1,166.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.711
EAN
4014486198522
Product Group - BDI
M02356
Belt Series
SPB
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
4/SPB5300
Weight / LBS
12.17
Long Description
V-Belt; SPB Series; Banded Belt Style; 5322MM Belt Outside Length; 65.2MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
209.528 Inch | 5322 Millimeter
Belt Width
2.567 Inch | 65.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh