https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDF8aW1hZ2UvanBlZ3xhRFk0TDJoaFpTOHhNREUyTXpJd056UTNNVEV6TkM5SlRrUllXRmhDVEZSWVdGaGZWbDh6VEY4MFRGODFURjh6TURCNE16QXdMbXB3Wnd8N2M3ZDBiOGU1NjA3Nzg4ODZiMDdhOTQ0MzJhODBhYWU4YTc5ZDJmZDYwYmVjNGM5ODNjNjJlOGRkYzQyY2FiOQ
CONTINENTAL
CONTINENTAL
4L320
CONTINENTAL CONTINENTAL
Description
4L320 ; FHP BELT
V-Belt; 4L Series; 32" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20042759
BDI #
400060
Details
10.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4L320/p/400060
Your Price
$ 10.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.077
EAN
0037256056147
Product Group - BDI
M02356
Belt Series
4L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
4L320
Weight / LBS
0.17
Long Description
V-Belt; 4L Series; 32" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
32 Inch | 812.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh