https://www.bdiexpress.com/medias/INDDODBLTXXX-V-2LR-3LR-5LR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Mjh8aW1hZ2UvanBlZ3xhR0psTDJoaVpDOHhNRFF5TWpRMU56QTNNelk1TkM5SlRrUkVUMFJDVEZSWVdGaGZWbDh5VEZKZk0weFNYelZNVWw4ek1EQjRNekF3TG1wd1p3fDM1NWU2OWI0OThmMGEyNDExYjQ4MzkzMGE4Y2UyZWRjNGZjNjBmOGE3OGYzMTY3YWM3OWQxOTgzOGYzYjEyN2U
DODGE
DODGE
4L430
DODGE DODGE
Description
4L430 FHP V-BELT
V-Belt; 4L Series; 43" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
108027
BDI #
253598
Details
15.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4L430/p/253598
Your Price
$ 15.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.122
EAN
0782475067442
Product Group - BDI
M02356
Belt Series
4L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Long Description
V-Belt; 4L Series; 43" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
43 Inch | 1092.2 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh