BROWNING
BROWNING
4L520
BROWNING BROWNING
Description
4L520 V-BELT ; 1/2" WD 52" LG
V-Belt; 4L Series; 52" Belt Outside Length; 1/2" Belt Width; 1 Band; Cotton Tensile Material; Rubber Outer Material
Part #
1094606
BDI #
322062
Details
22.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4L520/p/322062
Your Price
$ 22.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.136
EAN
0662289195848
Product Group - BDI
M02356
Belt Series
4L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Cotton
Outer Material
Rubber
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Category - Mfr
1220/1225
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4L520
Manufacturer Internal Number
1094606
Weight / LBS
0.3
Long Description
V-Belt; 4L Series; 52" Belt Outside Length; 1/2" Belt Width; 1 Band; Cotton Tensile Material; Rubber Outer Material
Belt Outside Length
52 Inch | 1320.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh