BROWNING
BROWNING
4L530
BROWNING BROWNING
Description
4L530 V-BELT ; 53" OUTSIDE LG
V-Belt; 4L Series; 53" Belt Outside Length; 1/2" Belt Width; 1 Band; Cotton Tensile Material; Rubber Outer Material
Part #
1094614
BDI #
322063
Details
22.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4L530/p/322063
Your Price
$ 22.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.145
EAN
0662289305872
Product Group - BDI
M02356
Belt Series
4L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Cotton
Outer Material
Rubber
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Category - Mfr
1220/1225
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4L530
Manufacturer Internal Number
1094614
Weight / LBS
0.3
Long Description
V-Belt; 4L Series; 53" Belt Outside Length; 1/2" Belt Width; 1 Band; Cotton Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
53 Inch | 1346.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh