https://www.bdiexpress.com/medias/INDGATBLTXXX-V-5BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMTR8aW1hZ2UvanBlZ3xhRGhrTDJnNU1pOHhNRFF3T0RrME56VXhOVFF5TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDgxUWs1RVgxTlFVbDlJUTE4elh6VmZPRlpZWHpNd01IZ3pNREF1YW5CbnwxOWZiZDY2YTQ0Y2ExZjQ0ZjA4YmIzYjYwMGQ1OTFmZDgyOGM4ZDI1OTlmMTBiNTk1ODJkMDBkZTY2OWM1NjNh
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-5BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMTR8aW1hZ2UvanBlZ3xhRGhrTDJnNU1pOHhNRFF3T0RrME56VXhOVFF5TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDgxUWs1RVgxTlFVbDlJUTE4elh6VmZPRlpZWHpNd01IZ3pNREF1YW5CbnwxOWZiZDY2YTQ0Y2ExZjQ0ZjA4YmIzYjYwMGQ1OTFmZDgyOGM4ZDI1OTlmMTBiNTk1ODJkMDBkZTY2OWM1NjNh
GATES
GATES
5/3VX630
GATES GATES
Description
5/3VX630 V-BELT ; 3V 63" OL
V-Belt; 3VX Series; Banded Cogged Belt Style; 63" Belt Outside Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
93885063
BDI #
1108803
Details
318.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-3VX630/p/1108803
Your Price
$ 318.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.88
EAN
0072053287295
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5/3VX630
Manufacturer Internal Number
9388-5063
Weight / LBS
1.81
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 63" Belt Outside Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
63 Inch | 1600.2 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

