https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-JB-5BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTZ8aW1hZ2UvanBlZ3xhR1k1TDJnMFpDOHhNRFF3T1RRMk1EYzVNek0zTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw5S1FsODFRazVFWHpWTlh6ZE5YekV4VFY4ek1EQjRNekF3TG1wd1p3fGFiNTI1ZDVlYjE5YTViNWE1OWFlNzFkMTUzZDBlZjc3MmUxMmFlM2RhMDFmNGEzMDk5ODY4MWEyZjU5MjVkZWE
GATES
GATES
5/5M1150JB
GATES GATES
Description
5/5M1150JB V-BELT ; 5STRAND 5M SEC 1150MM
V-Belt; 5M Series; Banded Belt Style; 1150MM Belt Outside Length; 25MM Belt Width; 5 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
89125115
BDI #
1108816
Details
275.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-5M1150JB/p/1108816
Your Price
$ 275.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.09
EAN
0072053662610
Product Group - BDI
M02356
Belt Series
5M
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
55M1150JB
Manufacturer Internal Number
8912-5115
Weight / LBS
0.19
Long Description
V-Belt; 5M Series; Banded Belt Style; 1150MM Belt Outside Length; 25MM Belt Width; 5 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Outside Length
45.276 Inch | 1150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh