https://www.bdiexpress.com/medias/INDOPTXXXXXX-3V-5V-8V-RP-5B-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4MnxpbWFnZS9qcGVnfGFHWXhMMmhrTmk4eE1Ea3hOamMwTXprM01EZzBOaTlKVGtSUFVGUllXRmhZV0ZoZk0xWmZOVlpmT0ZaZlVsQmZOVUpmTXpBd2VETXdNQzVxY0djfGI0MzlhYThlZjYzZmNjZGU0ZTA1OGNjYjI1YWQxODUyN2M5NjVhYjg0YjllMWI5OTczNzMwMGYxZDBjZmUwMjQ
https://www.bdiexpress.com/medias/INDOPTXXXXXX-3V-5V-8V-RP-5B-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4MnxpbWFnZS9qcGVnfGFHWXhMMmhrTmk4eE1Ea3hOamMwTXprM01EZzBOaTlKVGtSUFVGUllXRmhZV0ZoZk0xWmZOVlpmT0ZaZlVsQmZOVUpmTXpBd2VETXdNQzVxY0djfGI0MzlhYThlZjYzZmNjZGU0ZTA1OGNjYjI1YWQxODUyN2M5NjVhYjg0YjllMWI5OTczNzMwMGYxZDBjZmUwMjQ
OPTIBELT
OPTIBELT
5/5VRP1060
OPTIBELT OPTIBELT
Description
5/5VRP1060 V-BELT ; NON-RETURNABLE KB RED POWER 3 HP WEDGE
V-Belt; 5V Series; Banded Belt Style; 106" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
5/5VRP1060
BDI #
1068119
Details
756.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-5VRP1060/p/1068119
Your Price
$ 756.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.57
EAN
4014486182590
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Red Power | High Performance
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5/5V1060/RP
Long Description
V-Belt; 5V Series; Banded Belt Style; 106" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
3.125 Inch | 79.375 Millimeter
Belt Outside Length
106 Inch | 2692.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

