Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/5VX670 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BNDCG-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwOTN8aW1hZ2UvanBlZ3xhREEyTDJneU5TOHhNREk1TXpNNU9UTTRPREU1TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSRFIxOHpWbDgxVmw4NFZsOHpNREI0TXpBd0xtcHdad3xkNTA4OWMwYWU0MWUyNmQwNGM0YmI4NWU3NGE3MzVmMjFlZWRmMjVjZjYyNjBlOGRjNGU1NDdmMWZiNjAyMmY0
541363 Drive Belts V-Belts 

MEGADYNE GROUP MEGADYNE GROUP

5/5VX670

Description

5/5VX670 RAW EDGE COGGED V BELT ; 5/8" TOP WD 67" OUTSIDE LG

V-Belt; 5VX Series; Banded Cogged Belt Style; 67" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

5/5VX670

BDI #
541363

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041079444
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
5/5VX670
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 67" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.125 Inch | 79.375 Millimeter
Belt Outside Length
67 Inch | 1701.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh