https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-5BND-3-5-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyMjB8aW1hZ2UvanBlZ3xhRGxtTDJnek5pOHhNRFF3T0RrMU5qSXpNVGN4TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZOVUpPUkY4elh6VmZPRlpmTXpBd2VETXdNQzVxY0djfDhlN2RkNzI1NzdmNmRkYjNiMjU2ZmE0ZjhiZjU5MjhlMmU5ZDFjNzI1ZDYzNDgxZWIyMTIwOWE0MzM0NGQzNjk
GATES
GATES
5/8V2120
GATES GATES
Description
5/8V2120 V-BELT ; 5STRAND 8V 212" L
V-Belt; 8V Series; Banded Belt Style; 212" Belt Outside Length; 5" Belt Width; 5 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
93875212
BDI #
1109039
Details
4087.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-8V2120/p/1109039
Your Price
$ 4,087.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
19.35
EAN
0072053289152
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5/8V2120
Manufacturer Internal Number
9387-5212
Weight / LBS
42.67
Long Description
V-Belt; 8V Series; Banded Belt Style; 212" Belt Outside Length; 5" Belt Width; 5 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
5 Inch | 127 Millimeter
Belt Outside Length
212 Inch | 5384.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh