https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwMHxpbWFnZS9qcGVnfGFHSmxMMmc0WXk4eE1EYzJOekUzTmpZNU5UZ3pPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmTTFaZk5WWmZPRlpmTXpBd2VETXdNQzVxY0djfDFiNjUxMGUyMmMyNjc0MzQzNTVjYmY0ZWU2ZmY5YjRhNWE5YzY5Y2MxZGVhNzM5ZTg0MmFhYzg5ZjMxYmRlZjQ
MEGADYNE GROUP
MEGADYNE GROUP
5/8V4500
MEGADYNE GROUP MEGADYNE GROUP
Description
5/8V4500 WEDGE BANDED V-BELT ; 1IN TOP WD 450IN OUTSIDE LG
V-Belt; 8V Series; Banded Belt Style; 450" Belt Outside Length; 5" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
5/8V4500
BDI #
541396
Details
5266.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-8V4500/p/541396
Your Price
$ 5,266.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041079772
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch | Narrow Deep Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
5/8V4500
Long Description
V-Belt; 8V Series; Banded Belt Style; 450" Belt Outside Length; 5" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
450 Inch | 11430 Millimeter
Belt Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh