https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-5BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMTB8aW1hZ2UvanBlZ3xhR0ZsTDJnNU5pOHhNRFF3T0RrMU16VTNOelV3TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4MVFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8NjdhYjMwMDViMTljZDg2NDU5NGZjMjZjYTgzNDg5YzMyNjFmNTcwNzgzZjJlZTU5Mjc4YWE5YjQ2MWM1M2Y0MQ
GATES
GATES
5/B90
GATES GATES
Description
5/B90 V-BELT
V-Belt; B Series; Banded Belt Style; 93" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90935090
BDI #
1109222
Details
364.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-B90/p/1109222
Your Price
$ 364.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.36
EAN
0072053285840
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5/B90 ; 5/17X2286Li
Manufacturer Internal Number
9093-5090
Weight / LBS
8.14
Long Description
V-Belt; B Series; Banded Belt Style; 93" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
93 Inch | 2362.2 Millimeter
Belt Width
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh