CONTINENTAL
CONTINENTAL
5/BX68-A ; 5/X17X1725Li
CONTINENTAL CONTINENTAL
Description
5/BX68 ; HY-T TORQUE TEAM BELT
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 71"-1794MM Belt Outside Length; 3-1/8"-85MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20055327
BDI #
401813
Details
332.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-BX68-A-;-5-X17X1725Li/p/401813
Your Price
$ 332.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.806
EAN
0037256049408
Product Group - BDI
M02356
Belt Series
BX | X17X
Belt Style
V-Belt Banded Cogged
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
5/BX68
Weight / LBS
4.92
Long Description
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 71"-1794MM Belt Outside Length; 3-1/8"-85MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.125 Inch | 85 Millimeter
Belt Outside Length
71 Inch | 1794 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh