OPTIBELT
OPTIBELT
5/BX93
OPTIBELT OPTIBELT
Description
5/BX93 V-BELT ; SUPER KBX POWER RAW EDGE NON RETURNABLE
V-Belt; BX Series; Banded Cogged Belt Style; 96" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
5/BX93
BDI #
1068685
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-BX93/p/1068685
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.06
EAN
4014486317039
Product Group - BDI
M02356
Belt Series
BX
Belt Style
V-Belt Banded Cogged
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super TX
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5/BX93
Weight / LBS
6.73
Long Description
V-Belt; BX Series; Banded Cogged Belt Style; 96" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
3.125 Inch | 79.375 Millimeter
Belt Outside Length
96 Inch | 2438.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh