https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TP-5BNDCG-AX-BX-CXDX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjZ8aW1hZ2UvanBlZ3xhRFUxTDJnME55OHhNRFF3T0RrMU56Z3dORFUzTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlVVUY4MVFrNUVRMGRmUVZoZlFsaGZRMWhFV0Y4ek1EQjRNekF3TG1wd1p3fDM1MTBlN2VlOTQxZDdhNGMxNDVhZDk4ZDU3NmFkZWJkY2I3NTEwNGEzNWIzODQyMmM1ZWM0NDJkZDhiNzI4ZGI
GATES
GATES
5/CX120
GATES GATES
Description
5/CX120 V-BELT
V-Belt; CX Series; Banded Cogged Belt Style; 124" Belt Outside Length; 4-3/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90995120
BDI #
20102150
Details
907.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-CX120/p/20102150
Your Price
$ 907.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.33
EAN
0770075527510
Product Group - BDI
M02356
Belt Series
CX
Belt Style
V-Belt Banded Cogged
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5/CX120 ; 5/X22X3048Li
Weight / LBS
0.1
Long Description
V-Belt; CX Series; Banded Cogged Belt Style; 124" Belt Outside Length; 4-3/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
4.375 Inch | 111.125 Millimeter
Belt Outside Length
124 Inch | 3149.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh