BROWNING
BROWNING
5L430
BROWNING BROWNING
Description
5L430 V-BELT ; FINISHED BORE NON-NOTCHED
V-Belt; 5L Series; 43" Belt Outside Length; 5/8" Belt Width; 1 Band; Cotton Tensile Material; Rubber Outer Material
Part #
1095298
BDI #
322131
Details
46.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5L430/p/322131
Your Price
$ 46.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.154
EAN
0662289206513
Product Group - BDI
M02356
Belt Series
5L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Cotton
Outer Material
Rubber
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Category - Mfr
1220/1225
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5L430
Manufacturer Internal Number
1095298
Weight / LBS
0.34
Long Description
V-Belt; 5L Series; 43" Belt Outside Length; 5/8" Belt Width; 1 Band; Cotton Tensile Material; Rubber Outer Material
Belt Outside Length
43 Inch | 1092.2 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh