https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PR-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzB8aW1hZ2UvanBlZ3xhREUwTDJobFpDOHhNRFF3T1RRMk1qTXdNRGN3TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWw4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDBjZjQzMzk2Y2U3YjY1ZjVjZDZkYzA4MDEwNmFiODQ3ZDMwOTVjZmRjMDY4ZDBhMWM4MmNiMDUwZjQ5N2ZiY2E
                
                https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PR-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzB8aW1hZ2UvanBlZ3xhREUwTDJobFpDOHhNRFF3T1RRMk1qTXdNRGN3TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWw4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDBjZjQzMzk2Y2U3YjY1ZjVjZDZkYzA4MDEwNmFiODQ3ZDMwOTVjZmRjMDY4ZDBhMWM4MmNiMDUwZjQ5N2ZiY2E
                
					
						
									GATES
								GATES
							
						
					5L480K
				 
				GATES GATES
Description
						
                            
								6948 V-BELT ; 5L 48" OL 21/32" W KEVLAR
V-Belt; 5L Series; 48" Belt Outside Length; 5/8" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material
                         	Part #
	                    
	                      	84236948
							BDI #
						
	                      	1110214
							
						
Details
                    
                        59.04
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5L480K/p/1110214
						
		
		
		
				Your Price
				
						
							$ 59.04 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111801
					Weight / Kilogram
				0.21
					EAN
				0072053005295
					Product Group - BDI
				M02356
					Belt Series
				
					5L
			Belt Style
				
					V-Belt
			Number of Bands
				
					1 Band
			Tensile Material
				
					Kevlar
			Outer Material
				
					Fabric
			Other Features
				
					FHP
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt V-Belt
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					V
			Manufacturer URL
				
					https://www.gates.com
			Manufacturer Item Number
				
					5L480K
			Manufacturer Internal Number
				
					8423-6948
			Weight / LBS
				
					0.46
			Long Description
				
					V-Belt; 5L Series; 48" Belt Outside Length; 5/8" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material
			Belt Width
				
					0.625 Inch | 15.875 Millimeter
			Belt Outside Length
				
					48 Inch | 1219.2 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
