https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-2L-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTF8aW1hZ2UvanBlZ3xhREF5TDJnek55OHhNREk1TXpNNU9EYzVPRE0yTmk5SlRrUllXRmhDVEZSWVdGaGZWbDh5VEY4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDNiNTA0YmNlNjU4MzQ0Y2ExOGI2ZDE3N2FkMTkwZjI2OThkMTQwMDJkNGMxZTRkMDYxNDJlYWM1M2E0YjI0NDg
CONTINENTAL
CONTINENTAL
5L500-PS ; PS
CONTINENTAL CONTINENTAL
Description
5L500 PS V-BELT
V-Belt; 5L Series; 50" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20565194
BDI #
422279
Details
9.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5L500-PS-;-PS/p/422279
Your Price
$ 9.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.177
EAN
0037256181078
Product Group - BDI
M02356
Belt Series
5L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Powerspan CL
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
0.177
Long Description
V-Belt; 5L Series; 50" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
50 Inch | 1270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh