https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2N3xpbWFnZS9qcGVnfGFEWTNMMmhtTlM4eE1EUXdPRGswTmpjeU9EazVNQzlKVGtSSFFWUkNURlJZV0ZoZlZsOVRVRkpmU0VOZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3w1Yzc0ZTRkYzE1ZDllNzc3MTU0OTMyOTBlYjUxZWI2MWE4NzlkOWUyNmY0NzkyMTJmOTg2NDBiMzAyYWM0OTIy
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2N3xpbWFnZS9qcGVnfGFEWTNMMmhtTlM4eE1EUXdPRGswTmpjeU9EazVNQzlKVGtSSFFWUkNURlJZV0ZoZlZsOVRVRkpmU0VOZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3w1Yzc0ZTRkYzE1ZDllNzc3MTU0OTMyOTBlYjUxZWI2MWE4NzlkOWUyNmY0NzkyMTJmOTg2NDBiMzAyYWM0OTIy
GATES
GATES
5V2120
GATES GATES
Description
5V2120 V-BELT ; 5V 212" OL
V-Belt; 5V Series; 212" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
93342120
BDI #
1408667
Details
121.49
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5V2120/p/1408667
Your Price
$ 121.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.27
EAN
0072053016505
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5V2120
Manufacturer Internal Number
9334-2120
Weight / LBS
3.15
Long Description
V-Belt; 5V Series; 212" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
212 Inch | 5384.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

