https://www.bdiexpress.com/medias/INDDODBLTXXX-V-CG-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NzN8aW1hZ2UvanBlZ3xhREV3TDJoa1ppOHhNRFF5TWpRMU5qSTFORFE1TkM5SlRrUkVUMFJDVEZSWVdGaGZWbDlEUjE4elZsaGZOVlpZWHpoV1dGOHpNREI0TXpBd0xtcHdad3xkNTM0OTk3NTQxMDE5MjEzZjQ3MzJlM2ZjYTg3ZDdhMTAzMzU3YzRjODlmYzRhODdiYjAwNzNmN2EyZGJlMTRl
DODGE
DODGE
5VX1230
DODGE DODGE
Description
5VX1230 V-BELT
V-Belt; 5VX Series; Cogged Belt Style; 123" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
108952
BDI #
254169
Details
166.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5VX1230/p/254169
Your Price
$ 166.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.644
EAN
0782476276102
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5VX1230 BELT
Manufacturer Internal Number
108952
Weight / LBS
1.42
Long Description
V-Belt; 5VX Series; Cogged Belt Style; 123" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
123 Inch | 3124.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh