https://www.bdiexpress.com/medias/INDDODBLTXXX-V-CG-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NzN8aW1hZ2UvanBlZ3xhREV3TDJoa1ppOHhNRFF5TWpRMU5qSTFORFE1TkM5SlRrUkVUMFJDVEZSWVdGaGZWbDlEUjE4elZsaGZOVlpZWHpoV1dGOHpNREI0TXpBd0xtcHdad3xkNTM0OTk3NTQxMDE5MjEzZjQ3MzJlM2ZjYTg3ZDdhMTAzMzU3YzRjODlmYzRhODdiYjAwNzNmN2EyZGJlMTRl
DODGE
DODGE
5VX1320
DODGE DODGE
Description
5VX1320 V-BELT ; 132" LG OUTSIDE X 0.625" WD BELT
V-Belt; 5VX Series; Cogged Belt Style; 132" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
107224
BDI #
253003
Details
177.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5VX1320/p/253003
Your Price
$ 177.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.617
EAN
0782475060801
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Long Description
V-Belt; 5VX Series; Cogged Belt Style; 132" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
132 Inch | 3352.8 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh