![5VX730](/medias/INDXXXBLTXXX-V-CG-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjF8aW1hZ2UvanBlZ3xhR0kzTDJnM01TOHhNRE0zTXpnMk1EWTROemt3TWk5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE4elZsaGZOVlpZWHpoV1dGOHpNREI0TXpBd0xtcHdad3wwNWFlYTliZDhjZWQ3MjMyMjRkMzBmMzIyOGNlMGE1YzZlODBkOWE5YWFkODE3NzhiOWQ1OGIyNWQ3OWQ0MGMw)
![5VX730](/medias/INDXXXBLTXXX-V-CG-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjF8aW1hZ2UvanBlZ3xhR0kzTDJnM01TOHhNRE0zTXpnMk1EWTROemt3TWk5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE4elZsaGZOVlpZWHpoV1dGOHpNREI0TXpBd0xtcHdad3wwNWFlYTliZDhjZWQ3MjMyMjRkMzBmMzIyOGNlMGE1YzZlODBkOWE5YWFkODE3NzhiOWQ1OGIyNWQ3OWQ0MGMw)
TIMKEN
TIMKEN
5VX730
TIMKEN TIMKEN
Description
5VX730 V-BELT ; POWER-WEDGE COG 101736244
V-Belt; 5VX Series; Cogged Belt Style; 73" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
5VX730
BDI #
225241
Details
98.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5VX730/p/225241
Your Price
$ 98.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.363
EAN
0785201620720
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5VX730
Weight / LBS
1.229
Long Description
V-Belt; 5VX Series; Cogged Belt Style; 73" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
73 Inch | 1854.2 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh