

TIMKEN
TIMKEN
5VX830
TIMKEN TIMKEN
Description
5VX830 V-BELT ; POWER-WEDGE COG 101736251
V-Belt; 5VX Series; Cogged Belt Style; 83" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
5VX830
BDI #
225247
Details
130.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5VX830/p/225247
Your Price
$ 130.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.409
EAN
0785201620768
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5VX830
Weight / LBS
1.4
Long Description
V-Belt; 5VX Series; Cogged Belt Style; 83" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
83 Inch | 2108.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh