https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0N3xpbWFnZS9qcGVnfGFHSm1MMmhrWkM4eE1ETTNNelkxTVRnMU56UXpPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8OWNiOWY0YjgxNDFjOGRiOTgxNjVlOTgyOTUyOGY5MmE2YjVkY2FjNWE2MDY3YWIxNDRkZjBiNmEyOGExNzE1Mg
MEGADYNE GROUP
MEGADYNE GROUP
6/B124
MEGADYNE GROUP MEGADYNE GROUP
Description
6/B124 MULTI BANDED V BELT ; 21/32IN TOP WD 127IN OUTSIDE LG
V-Belt; B Series; Banded Belt Style; 127" Belt Outside Length; 3-3/4" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
6/B124
BDI #
542999
Details
355.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-B124/p/542999
Your Price
$ 355.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041111823
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
6/B124
Long Description
V-Belt; B Series; Banded Belt Style; 127" Belt Outside Length; 3-3/4" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
127 Inch | 3225.8 Millimeter
Belt Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh