CONTINENTAL
CONTINENTAL
6/CX105-A ; 6/X22X2667Li
CONTINENTAL CONTINENTAL
Description
6/CX105 ; HY-T TORQUE TEAM BELT
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 109"-2755MM Belt Outside Length; 5-1/4"-132MM Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20040380
BDI #
398501
Details
1121.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-CX105-A-;-6-X22X2667Li/p/398501
Your Price
$ 1,121.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.513
EAN
0037256137143
Product Group - BDI
M02356
Belt Series
CX | X22X
Belt Style
V-Belt Banded Cogged
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
6/CX105
Weight / LBS
14.08
Long Description
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 109"-2755MM Belt Outside Length; 5-1/4"-132MM Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
109 Inch | 2755 Millimeter
Belt Width
5.25 Inch | 132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh