CONTINENTAL
CONTINENTAL
7/C173 ; 7/22X4394Li
CONTINENTAL CONTINENTAL
Description
7/C173 ; HY-T TORQUE TEAM BELT
V-Belt; C-22X Series; Banded Belt Style; 177"-4482MM Belt Outside Length; 6-1/8"-154MM Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20056680
BDI #
402376
Details
1917.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/7-C173-;-7-22X4394Li/p/402376
Your Price
$ 1,917.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
11.94
EAN
0037256257599
Product Group - BDI
M02356
Belt Series
C | 22X
Belt Style
V-Belt Banded
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
7/C173
Weight / LBS
26.29
Long Description
V-Belt; C-22X Series; Banded Belt Style; 177"-4482MM Belt Outside Length; 6-1/8"-154MM Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
6.125 Inch | 154 Millimeter
Belt Outside Length
177 Inch | 4482 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh