https://www.bdiexpress.com/medias/INDGATBLTXXX-V-BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTJ8aW1hZ2UvanBlZ3xhRFZqTDJneVppOHhNRFF3T0RrME9ETXpORFl5TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlDVGtSZlUxQlNYMGhEWHpOZk5WODRWbGhmTXpBd2VETXdNQzVxY0djfDVkY2Y5ZjM0ZTJlNDkyMzNhOWI4ZjkyM2I3MTQyNGJlNTZmNWRmMGViOTE2MGJmMzBkMmZhMjQ1OGRkZmUwNzI
                
                https://www.bdiexpress.com/medias/INDGATBLTXXX-V-BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTJ8aW1hZ2UvanBlZ3xhRFZqTDJneVppOHhNRFF3T0RrME9ETXpORFl5TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlDVGtSZlUxQlNYMGhEWHpOZk5WODRWbGhmTXpBd2VETXdNQzVxY0djfDVkY2Y5ZjM0ZTJlNDkyMzNhOWI4ZjkyM2I3MTQyNGJlNTZmNWRmMGViOTE2MGJmMzBkMmZhMjQ1OGRkZmUwNzI
                
					
						
									GATES
								GATES
							
						
					8/3VX1000
				 
				GATES GATES
Description
						
                            
								8/3VX1000 V-BELT ; 8STRAND 3VX 100" L
V-Belt; 3VX Series; Banded Cogged Belt Style; 100" Belt Outside Length; 3" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	93888100
							BDI #
						
	                      	1114754
							
						
Details
                    
                        963.57
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8-3VX1000/p/1114754
						
		
		
		
				Your Price
				
						
							$ 963.57 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111801
					Weight / Kilogram
				2.29
					EAN
				0072053695397
					Product Group - BDI
				M02356
					Belt Series
				
					3VX
			Belt Style
				
					V-Belt Banded Cogged
			Number of Bands
				
					8 Bands
			Tensile Material
				
					Polyester
			Outer Material
				
					Rubber
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt V-Belt
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					V
			Manufacturer URL
				
					https://www.gates.com
			Manufacturer Item Number
				
					8/3VX1000
			Manufacturer Internal Number
				
					9388-8100
			Weight / LBS
				
					0.59
			Long Description
				
					V-Belt; 3VX Series; Banded Cogged Belt Style; 100" Belt Outside Length; 3" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
			Belt Outside Length
				
					100 Inch | 2540 Millimeter
			Belt Width
				
					3 Inch | 76.2 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
