

GATES
GATES
8/3VX670
GATES GATES
Description
NOT AVAILABLE IN US
V-Belt; 3VX Series; Banded Cogged Belt Style; 67" Belt Outside Length; 3" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
8/3VX670
BDI #
1114775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8-3VX670/p/1114775
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.49
EAN
0072053345278
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
8/3VX670
Manufacturer Internal Number
9388-8067
Weight / LBS
3.8
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 67" Belt Outside Length; 3" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Outside Length
67 Inch | 1701.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh