https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-BND-3-5-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5pOHhNRFF3T0RrMU5UVTBNelU0TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZRazVFWHpOZk5WODRWbDh6TURCNE16QXdMbXB3Wnd8NzYyNzIyYmVhNzFjY2NhYjdmMjUwNDNjMmE1NjBhMzFjZjYxY2JlN2U3MDRhMjhmNTMxM2VkZjRkODEzYzQ2YQ
GATES
GATES
8/5V1060
GATES GATES
Description
8/5V1060 V-BELT ; 8STRAND 5V 106" L
V-Belt; 5V Series; Banded Belt Style; 106" Belt Outside Length; 5" Belt Width; 8 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
93868106
BDI #
1114783
Details
1768.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8-5V1060/p/1114783
Your Price
$ 1,768.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
6.85
EAN
0072053400892
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
8/5V1060
Manufacturer Internal Number
9386-8106
Weight / LBS
15.3
Long Description
V-Belt; 5V Series; Banded Belt Style; 106" Belt Outside Length; 5" Belt Width; 8 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
106 Inch | 2692.4 Millimeter
Belt Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh